Shop All Bottles & Jars
Qorpak
Bottle, 120mL, PK24
Mfr # GLC-02192
Zoro # G5899415
product price: $74.39
/pk 24, $3.10/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Pre-Cleaned Visible Particulate
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02192
- Zoro # G5899415
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - Metric | 95 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 54 mm |
Labware Height - English | 3.74 in |
Screw Closure Size | 38-400 mm |
Body Diameter - Metric | 54 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Range 0.880/0.950 (B61801-4300)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- Qorpak Bottles & Jars