Shop All Bottles & Jars
Qorpak
Bottle, 120mL, PK24
Mfr # GLC-02191
Zoro # G5936883
product price: $101.99
/pk 24, $4.25/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 134mm
- Autoclavable No
- Diameter 54 mm
- Labware Closure Material Thermoset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02191
- Zoro # G5936883
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 134mm |
Diameter | 54 mm |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 95 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 3.74 in |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 54 mm |
Overall Height - Metric | 95 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- GLOBE SCIENTIFIC Centrifuge Bottle, 250mL, Attached, PK4 (6330)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- BSC PREFERRED BOTTLE, TRANSLUCENT, 32 OZ (GJO85100)
- Qorpak Labware