Shop All Bottles & Jars
Qorpak
Bottle, 120mL, PK180
Mfr # GLC-02188
Zoro # G2161778
product price: $392.99
/pk 180, $2.18/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Labware Height - Metric 95 mm
- Labware Closure Liner Material F217/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02188
- Zoro # G2161778
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - Metric | 95 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 54 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.74 in |
Mouth Size | Wide |
Body Diameter - Metric | 54 mm |
Overall Height - Metric | 95 mm |
Minimum Screw Closure Size | 38 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- RPI Bio-Safe NA, 4 L (111198)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- Qorpak Labware