Shop All Bottles & Jars
Qorpak
Bottle, 120mL, 38-400, PK48
Mfr # PLC-06592
Zoro # G5960787
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 92mm
- Autoclavable No
- Mouth Wide
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-06592
- Zoro # G5960787
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 92 mm |
Labware Height - English | 3.62 in |
Screw Closure Size | 38-400 mm |
Diameter | 49 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Overall Height - Metric | 92 mm |
Body Diameter - Metric | 40 mm |
Description
Packer Bottle, Body Color Amber, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 10 (RST10-H2)
- SCORPION PROTECTIVE COATING LECITHIN MOLD RELEASE (LMR)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing (LED-144W-ZK)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- Qorpak Bottles & Jars