Shop All Bottles & Jars
Qorpak
Bottle, 120mL, 38-400, PK475
Mfr # PLA-03325
Zoro # G5981552
product price: $351.99
/pk 475, $0.74/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Mouth Wide
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03325
- Zoro # G5981552
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 47 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Screw Closure Size | 38-400 mm |
Body Diameter - Metric | 47 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- SLOAN El226 Cp Extension Adapter (0305337PK)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- Qorpak Bottles & Jars