Shop All Bottles & Jars
Qorpak
Bottle, 120cc, PK48
Mfr # PLC-08804
Zoro # G4994123
product price: $61.79
/pk 48, $1.29/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 92mm
- Autoclavable No
- Labware Body Material Polyethylene Terephthalate (PET)
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-08804
- Zoro # G4994123
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Diameter | 49 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.62 in |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 92 mm |
Body Diameter - Metric | 40 mm |
Overall Height - Metric | 92 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ZORO SELECT Samp Scoop, 7/8 fl oz, 13 cm, White, PK12 (0628730)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- Qorpak Labware