Shop All Bottles & Jars
Qorpak
Bottle, 120cc, PK48
Mfr # PLC-06591
Zoro # G4994157
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 92mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - Metric 120 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-06591
- Zoro # G4994157
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Diameter | 49 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 3.62 in |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 92 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 92 mm |
Mouth Size | Wide |
Body Diameter - Metric | 40 mm |
Description
Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 1.5 Gallon (DSA150-SK2)
- SPER SCIENTIFIC Conductivity Probe for 850038 Pure Water Meter (850038P)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Bottle Cleaned, 4 oz, 58-400, PK24 (GLC-01646)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- Qorpak Labware