Shop All Bottles & Jars
Qorpak
Bottle, 10mL, 20-400, PK720
Mfr # GLA-07114
Zoro # G5974236
product price: $435.99
/pk 720, $0.61/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10ml
- Height 48mm
- Autoclavable Yes
- Labware Body Color Amber
- Screw Closure Size 20-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-07114
- Zoro # G5974236
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 48mm |
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 48 mm |
Diameter | 27 mm |
Labware Height - English | 1.89 in |
Mouth Size | Wide |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 27 mm |
Overall Height - Metric | 48 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 27 mm, Bottle Type Sampling, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Overall Height - Metric 48 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- ARGOS TECHNOLOGIES Freezer Box Divider, 5-3/8" x 5-3/, PK 12 (06755-78)
- UNITED SCIENTIFIC Micro Spatula, Stainless Steel, 21 Cm Lo (SSFT08)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- Qorpak Bottles & Jars