Shop All Bottles & Jars
Qorpak
Bottle, 1000mL, 53-400, PK12
Mfr # PLC-03488
Zoro # G5871582
product price: $53.99
/pk 12, $4.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 179mm
- Autoclavable No
- Labware Closure Liner Material F217
- Labware Height - Metric 179 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03488
- Zoro # G5871582
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 179mm |
Labware Height - Metric | 179 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 105 mm |
Labware Height - English | 7.05 in |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 179 mm |
Body Diameter - Metric | 105 mm |
Overall Width - Metric | 105 mm |
Mouth Size | Wide |
Overall Depth - Metric | 71 mm |
Minimum Screw Closure Size | 53 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 105 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 179 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn (CART-25)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, 4 oz, 33-400, PK24 (GLA-00830)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- Qorpak Labware