Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK48
Mfr # GLC-01592
Zoro # G5968724
product price: $79.15
/pk 48, $1.65/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable No
- Mouth Wide
- Labware Closure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01592
- Zoro # G5968724
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Labware Screw Closure Size | 43-400 mm |
Diameter | 43 mm |
Labware Height - Metric | 43 mm |
Screw Closure Size | 43-400 mm |
Labware Height - English | 1.69 in |
Body Diameter - Metric | 43 mm |
Overall Height - Metric | 43 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Particle Counter, 0.3/0.5/1/2.5/5/10um (EPC600)
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- HOPKINS Small Funnel 8Oz Gray (05007)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- CIRCLEWARE 10.5 oz Country Clear Milk Bottle - Set of 6, 6PK (92039)
- Qorpak Labware