Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK48
Mfr # GLC-01461
Zoro # G5078656
product price: $93.99
/pk 48, $1.96/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Liner Design PolyCone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01461
- Zoro # G5078656
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Height - Metric | 68 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 2.68 in |
Screw Closure Size | 33-400 mm |
Diameter | 34 mm |
Body Diameter - Metric | 33 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 68 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30 (S181530)
- LOVIBOND Free Chlorine Reagent Set CL17 Analyzer (530210)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- Qorpak Bottles & Jars