Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK48
Mfr # GLC-01268
Zoro # G5078613
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 72mm
- Autoclavable No
- Width 30mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01268
- Zoro # G5078613
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 72mm |
Width | 30mm |
Depth | 30mm |
Diameter | 30 mm |
Labware Depth - Metric | 30 mm |
Screw Closure Size | 24-400 mm |
Labware Width - Metric | 30 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 72 mm |
Labware Height - English | 2.83 in |
Body Diameter - Metric | 30 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 72 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 30 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Flat Top, Assorted Colors, 10PK (PCR-NS-02-RW)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- Qorpak Bottles & Jars