Shop All Bottles & Jars
Qorpak
Bottle, 1 oz., PK48
Mfr # GLC-01094
Zoro # G5998824
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Liner Design Flat
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01094
- Zoro # G5998824
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Height - English | 3.11 in |
Diameter | 31 mm |
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 79 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 31 mm |
Mouth Size | Narrow |
Overall Height - Metric | 79 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- SP SCIENCEWARE Pipettor, 10mL (F37898-0000)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- TRICORBRAUN 8 Oz Pet Pinch, Clear, Square, 43 Tamper Evident 16 Juice, W/ Green P/P Tamper Evident Closure (271084)
- Qorpak Bottles & Jars