Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK48
Mfr # GLC-01089
Zoro # G5075576
product price: $82.39
/pk 48, $1.72/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 79mm
- Autoclavable No
- Labware Body Color Clear
- Labware Closure Liner Design PolyCone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01089
- Zoro # G5075576
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - Metric | 79 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 3.11 in |
Diameter | 31 mm |
Labware Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 31 mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 79 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- Qorpak Bottles & Jars