Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK432
Mfr # GLC-01897
Zoro # G2161805
product price: $476.99
/pk 432, $1.10/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 79mm
- Autoclavable No
- Labware Capacity - Metric 30 mL
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01897
- Zoro # G2161805
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - Metric | 79 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 31 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 3.11 in |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 33 mm |
Overall Height - Metric | 79 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht (5/16"SS8F)
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- TRICORBRAUN 250 Ml Glass Convex, Round, Flint, #9 Cork Finish (600039)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- Qorpak Labware