Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK432
Mfr # GLC-01464
Zoro # G0462878
product price: $497.99
/pk 432, $1.15/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable No
- Closure Material Phenolic
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01464
- Zoro # G0462878
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Screw Closure Size | 33-400 mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.68 in |
Diameter | 34 mm |
Labware Screw Closure Size | 33-400 mm |
Overall Height - Metric | 68 mm |
Mouth Size | Wide |
Body Diameter - Metric | 33 mm |
Minimum Screw Closure Size | 33 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- RPI Potassium Phosphate, Dibasic, Anhydrous, 5 KG (P41425-5000.0)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- LABELMASTER Metal Pack 1, 1 gal. Paint Can (KTMP28UNR)
- Qorpak Bottles & Jars