Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK432
Mfr # GLA-00885
Zoro # G2161866
product price: $267.99
/pk 432, $0.62/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 79mm
- Autoclavable Yes
- Labware Height - English 3.11 in
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00885
- Zoro # G2161866
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - English | 3.11 in |
Labware Height - Metric | 79 mm |
Diameter | 31 mm |
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 79 mm |
Body Diameter - Metric | 33 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986294NG)
- AMS SAMPLING DREDGE 15 POUND 316SS AMS (445.1)
- RANKIN INDUSTRIES Ranmang 3 Hardfacing/Buildup Electrode 1/8in. x14in. x 10 lb package (EMANG3-18B-10)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- KEE SAFETY Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia. (15-6)
- Qorpak Labware