Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK432
Mfr # GLA-00840
Zoro # G2161881
product price: $327.99
/pk 432, $0.76/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 30 mL
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00840
- Zoro # G2161881
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.68 in |
Diameter | 34 mm |
Mouth Size | Wide |
Overall Height - Metric | 68 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 33 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- WATTS WATER QUALITY & CONDITIONING PRODUCTS Filters 20"X4 1/2 Mixed Bed Di (IF-SM-DI020B)
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- TRICORBRAUN 375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish (600070)
- Qorpak Bottles & Jars