Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK280
Mfr # GLA-00823
Zoro # G2161909
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 72mm
- Autoclavable Yes
- Width 30mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00823
- Zoro # G2161909
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 72mm |
Width | 30mm |
Depth | 30mm |
Screw Closure Size | 24-400 mm |
Diameter | 30 mm |
Labware Height - English | 2.83 in |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 72 mm |
Labware Width - Metric | 30 mm |
Labware Depth - Metric | 30 mm |
Overall Height - Metric | 72 mm |
Mouth Size | Wide |
Body Diameter - Metric | 30 mm |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 30 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Clipping Collector, GHU01/GHU02 (191R51-3)
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- RPI MES Free Acid, 500g (M22040-500.0)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- Qorpak Bottles & Jars