Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 43-400, PK384
Mfr # GLC-01598
Zoro # G5925184
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable No
- Labware Closure Liner Material F217
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01598
- Zoro # G5925184
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Labware Height - English | 1.69 in |
Screw Closure Size | 43-400 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - Metric | 43 mm |
Diameter | 43 mm |
Mouth Size | Wide |
Overall Height - Metric | 43 mm |
Body Diameter - Metric | 43 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Borosilicate Glass Pasteur Pipets, Disposable, Non-Sterile, (7095D-5X)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 250 (UNDHMTLS-250)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- Qorpak Labware