Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 43-400, PK384
Mfr # GLC-01595
Zoro # G5980414
product price: $485.99
/pk 384, $1.27/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable No
- Labware Nominal Capacity - Metric 30 mL
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01595
- Zoro # G5980414
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Screw Closure Size | 43-400 mm |
Labware Height - English | 1.69 in |
Labware Screw Closure Size | 43-400 mm |
Diameter | 43 mm |
Labware Height - Metric | 43 mm |
Overall Height - Metric | 43 mm |
Body Diameter - Metric | 43 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Tween 20, 1 L (P20370-1.0)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1001-047)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- LAMOTTE Water Testing Kit, Nitrate, 0 to 15 PPM (3354-01)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- Qorpak Bottles & Jars