Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 43-400, PK384
Mfr # GLA-00850
Zoro # G5952152
product price: $287.99
/pk 384, $0.75/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable Yes
- Diameter 43 mm
- Labware Height - English 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00850
- Zoro # G5952152
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Diameter | 43 mm |
Labware Height - English | 1.69 in |
Screw Closure Size | 43-400 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - Metric | 43 mm |
Overall Height - Metric | 43 mm |
Mouth Size | Wide |
Body Diameter - Metric | 43 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 4 (PLS1268-PH4)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- THERMO SCIENTIFIC Nalgene 9.5 L, 2.5 gal., Hdpe Bucket (7002-0025)
- Qorpak Bottles & Jars