Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 33-400, PK48
Mfr # GLC-01456
Zoro # G5908551
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable Yes
- Screw Closure Size 33-400 mm
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01456
- Zoro # G5908551
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 2.68 in |
Labware Height - Metric | 68 mm |
Diameter | 34 mm |
Labware Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 33 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Overall Height - Metric | 68 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- Qorpak Labware