Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 33-400, PK48
Mfr # GLA-00841
Zoro # G5908043
product price: $43.99
/pk 48, $0.92/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable Yes
- Labware Capacity - Metric 30 mL
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00841
- Zoro # G5908043
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 2.68 in |
Diameter | 33 mm |
Labware Height - Metric | 68 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 68 mm |
Body Diameter - Metric | 33 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- SEALED UNIT PARTS CO Supco CAPDIS Capacitor Discharge Pen (CAPDIS)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- Qorpak Bottles & Jars