Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 33-400, PK432
Mfr # GLC-01455
Zoro # G5870873
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable Yes
- Labware Closure Color Black
- Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01455
- Zoro # G5870873
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Height - Metric | 68 mm |
Screw Closure Size | 33-400 mm |
Diameter | 34 mm |
Labware Height - English | 2.68 in |
Labware Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 33 mm |
Overall Height - Metric | 68 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- LAB SAFETY SUPPLY Red, Wash Bottle 16 oz., 6 Pack (24J911)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- Qorpak Bottles & Jars