Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 24-400, PK48
Mfr # GLA-00824
Zoro # G5875861
product price: $46.75
/pk 48, $0.97/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 72mm
- Width 35mm
- Autoclavable Yes
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00824
- Zoro # G5875861
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 72mm |
Width | 35mm |
Depth | 30mm |
Labware Depth - Metric | 30 mm |
Labware Height - English | 2.83 in |
Labware Height - Metric | 72 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Width - Metric | 35 mm |
Screw Closure Size | 24-400 mm |
Diameter | 35 mm |
Overall Height - Metric | 72 mm |
Body Diameter - Metric | 35 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 35 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- YSI Single Sensor Cable, 4 Meter (20-4)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- Qorpak Labware