Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 24-400, PK280
Mfr # GLC-01258
Zoro # G5879946
product price: $396.99
/pk 280, $1.42/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 72mm
- Autoclavable No
- Width 35mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01258
- Zoro # G5879946
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 72mm |
Width | 35mm |
Depth | 30mm |
Labware Screw Closure Size | 24-400 mm |
Diameter | 35 mm |
Labware Width - Metric | 35 mm |
Labware Height - English | 2.83 in |
Labware Depth - Metric | 30 mm |
Screw Closure Size | 24-400 mm |
Labware Height - Metric | 72 mm |
Body Diameter - Metric | 35 mm |
Mouth Size | Wide |
Overall Height - Metric | 72 mm |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 35 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Brix Refractometer (RF153)
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 25mL, Min 2.5 mL-Max 25 mL (GBTD-R-25)
- Qorpak Bottles & Jars