Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 18-410, PK1550
Mfr # PLA-03331
Zoro # G5989261
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 75mm
- Autoclavable No
- Labware Nominal Capacity - Metric 30 mL
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLA-03331
- Zoro # G5989261
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 75mm |
Screw Closure Size | 18-410 mm |
Labware Height - Metric | 75 mm |
Diameter | 31 mm |
Labware Screw Closure Size | 18-410 mm |
Labware Height - English | 2.95 in |
Mouth Size | Narrow |
Body Diameter - Metric | 31 mm |
Minimum Screw Closure Size | 18 mm |
Overall Height - Metric | 75 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 18-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- FISHER Seal Tfe (21229)
- OAKTON Turbidity Meter (35635-10)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- Qorpak Labware