Shop All Bottles & Jars
Qorpak
Bottle, 05 oz, PK720
Mfr # GLC-04927
Zoro # G2161769
product price: $956.99
/pk 720, $1.33/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$956.99
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 68mm
- Autoclavable No
- Screw Closure Size 18-400 mm
- Labware Nominal Capacity - English 0.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-04927
- Zoro # G2161769
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Screw Closure Size | 18-400 mm |
Labware Screw Closure Size | 18-400 mm |
Diameter | 25 mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.68 in |
Mouth Size | Narrow |
Overall Height - Metric | 68 mm |
Body Diameter - Metric | 25 mm |
Minimum Screw Closure Size | 18 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 18-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Minifix Micropipette 500 Ul (240234-0500)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Rigid Tip, PK100 (22CW75)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- Qorpak Bottles & Jars