Shop All Bottles & Jars
Qorpak
Bottle, 05 oz, PK48
Mfr # GLC-01248
Zoro # G5078604
product price: $80.99
/pk 48, $1.69/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 62mm
- Width 24mm
- Autoclavable No
- Depth 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01248
- Zoro # G5078604
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 62mm |
Width | 24mm |
Depth | 24mm |
Labware Depth - Metric | 24 mm |
Labware Width - Metric | 24 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 2.44 in |
Labware Screw Closure Size | 20-400 mm |
Diameter | 24 mm |
Labware Height - Metric | 62 mm |
Overall Height - Metric | 62 mm |
Body Diameter - Metric | 24 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- Qorpak Bottles & Jars