Shop All Bottles & Jars
Qorpak
Bottle, 0.5 oz, 20-400, PK576
Mfr # GLC-01251
Zoro # G6003846
product price: $503.99
/pk 576, $0.87/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 62mm
- Width 24mm
- Autoclavable No
- Depth 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01251
- Zoro # G6003846
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 62mm |
Width | 24mm |
Depth | 24mm |
Labware Width - Metric | 24 mm |
Screw Closure Size | 20-400 mm |
Diameter | 24 mm |
Labware Height - English | 2.44 in |
Labware Screw Closure Size | 20-400 mm |
Labware Depth - Metric | 24 mm |
Labware Height - Metric | 62 mm |
Mouth Size | Wide |
Body Diameter - Metric | 24 mm |
Overall Height - Metric | 62 mm |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR125)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- Qorpak Bottles & Jars