Shop All Bottles & Jars
Qorpak
Bottle, 0.5 oz, 20-400, PK48
Mfr # GLC-01252
Zoro # G5995272
product price: $69.99
/pk 48, $1.46/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 62mm
- Width 24mm
- Autoclavable No
- Depth 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01252
- Zoro # G5995272
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 62mm |
Width | 24mm |
Depth | 24mm |
Labware Screw Closure Size | 20-400 mm |
Labware Width - Metric | 24 mm |
Screw Closure Size | 20-400 mm |
Labware Height - Metric | 62 mm |
Diameter | 24 mm |
Labware Height - English | 2.44 in |
Labware Depth - Metric | 24 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Wide |
Body Diameter - Metric | 24 mm |
Overall Height - Metric | 62 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- CAFRAMO Shaft (A742)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- Qorpak Labware