Shop All Bottles & Jars
Qorpak
Bottle, 0.5 oz, 20-400, PK48
Mfr # GLA-00822
Zoro # G5940961
product price: $45.15
/pk 48, $0.94/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 62mm
- Autoclavable Yes
- Width 24mm
- Depth 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00822
- Zoro # G5940961
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 62mm |
Width | 24mm |
Depth | 24mm |
Diameter | 24 mm |
Labware Width - Metric | 24 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 2.44 in |
Labware Depth - Metric | 24 mm |
Labware Height - Metric | 62 mm |
Labware Screw Closure Size | 20-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 24 mm |
Overall Height - Metric | 62 mm |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- GARDNER BENDER Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk. (10-003)
- Qorpak Labware