Shop All Bottles & Jars
Qorpak
Boston Round Bottle, 250cc, Wide, PK24
Mfr # GLC-02118
Zoro # G4584386
product price: $82.99
/pk 24, $3.46/ea
Free Shipping & Returns
$82.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable No
- Labware Capacity - English 8.5 oz
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02118
- Zoro # G4584386
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Screw Closure Size | 45-400 mm |
Diameter | 65 mm |
Labware Screw Closure Size | 45-400 mm |
Labware Height - Metric | 119 mm |
Labware Height - English | 4.69 in |
Overall Height - Metric | 119 mm |
Body Diameter - Metric | 65 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 45 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 45-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UNITRON LED-3000 Ring Light (LED3000)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- Qorpak Labware