Shop All Bottles & Jars
Qorpak
Boston Round Bottle, 16 Oz., Narrow, PK12
Mfr # GLC-01185
Zoro # G4524667
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Body Color Clear
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01185
- Zoro # G4524667
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, PP, PK12 (5PTJ8)
- THERMO SCIENTIFIC NALGENE Super Versi-Dry Surface Protectors, Table Mat, 20x43in. (50.8x109.2 (74043-00)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- Qorpak Bottles & Jars