Shop All Bottles & Jars
Qorpak
Boston Round Bottle, 120cc, Wide, PK24
Mfr # GLC-02190
Zoro # G4550131
product price: $69.85
/pk 24, $2.91/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02190
- Zoro # G4550131
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - English | 3.74 in |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 95 mm |
Diameter | 54 mm |
Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 54 mm |
Overall Height - Metric | 95 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Electrode, pH/mV/Temperature (PH305)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- Qorpak Bottles & Jars