Shop All Bottles & Jars
Qorpak
Boston Round Bottle, 1 Oz., Narrow, PK48
Mfr # GLC-01082
Zoro # G4523775
product price: $47.19
/pk 48, $0.98/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 79mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Height - Metric 79 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01082
- Zoro # G4523775
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - Metric | 79 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 31 mm |
Labware Height - English | 3.11 in |
Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 31 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Overall Height - Metric | 79 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- AMSCOPE EPI Fluorescence Microscopy Kit for Compound Microscopes (FK-EPI-2)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle, 8 oz, PK24 (GLC-01354)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- Qorpak Bottles & Jars