Shop All Bottles & Jars
Qorpak
Boston Bottle, Wide Mouth, 500 mL, PK12
Mfr # GLC-02135
Zoro # G4733592
product price: $73.29
/pk 12, $6.11/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 146mm
- Autoclavable No
- Pre-Cleaned None
- Labware Nominal Capacity - Metric 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02135
- Zoro # G4733592
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Diameter | 81 mm |
Labware Height - English | 5.75 in |
Labware Height - Metric | 146 mm |
Overall Height - Metric | 146 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 81 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- DIGI-SENSE Traceable High-Accuracy RTD Freezer Digi (37804-04)
- ECONOMY Probe with Eye, 6in, Each (PROBE-EYE)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Closure, 24-410, Polypropylene, Wht, PK4300 (CAP-00340)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- Qorpak Bottles & Jars