Shop All Bottles & Jars
Qorpak
Amber Glass 16 oz Straight Sided Ro, PK12
Mfr # 265844
Zoro # G706592172
product price: $35.25
/pk 12, $2.94/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 265844
- Zoro # G706592172
- Country of Origin Germany
- Category Bottles & Jars
Details
Item | Amber Glass 16 oz Straight Sided Ro |
Description
Amber Glass 16 oz Straight Sided Ro, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- Qorpak Bottles & Jars