Shop All Bottles & Jars
Qorpak
Aluminum Bottle, 2 oz., Silver, PK20
Mfr # MET-07264
Zoro # G5098484
product price: $49.75
/pk 20, $2.49/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 65mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Diameter 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-07264
- Zoro # G5098484
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 65mm |
Diameter | 35 mm |
Screw Closure Size | 24-410 mm |
Labware Height - English | 4.13 in |
Labware Screw Closure Size | 24-410 mm |
Labware Height - Metric | 105 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 105 mm |
Body Diameter - Metric | 35 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Silver, Body Material Aluminum, Body Diameter - Metric 35 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 105 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Double Ended Lab Scoop Spoon Half Round & Flat End Spatula 7" (A2Z-ZR106)
- UNITED SCIENTIFIC Newtonian Demonstrator (NWDM01)
- GLOBE SCIENTIFIC Funnel, Powder, 180mm, Pp, PK5 (600166)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- Qorpak Labware