Shop All Networking Hardware
Qnap
With Hardware Encryption, Quad
Mfr # TS-932X-8G-US
Zoro # G7170494
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System QTS 4.3.4
- Width 8.9"
- Height 7.2"
- Depth 8.8"
- Product Type SAN/NAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # TS-932X-8G-US
- Zoro # G7170494
- UPC # 885022015016
- Country of Origin United States
- Category Networking Hardware
Dimensions
Width | 8.9" |
Height | 7.2" |
Depth | 8.8" |
Details
Operating System | QTS 4.3.4 |
Product Type | SAN/NAS Storage System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Premium microSDHC Memory Card with 16GB (44082)
- SICURIX ID Card Holders, Horizontal, 3-3/8"x2-1/8"25/PK, Black PK (BAU68310)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- BRADY Brady Workstation Product and Wire Identification Software Suite - CD (BWS-PWIDS-CD)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- QNAP Qnap Rail Kit For Ts-Ecx80U-Rp (RAIL-A03-57)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS10M-8644-8088 (CAB-SAS10M-8644-8088)
- QNAP 8-Port Unmanage 1Gbe Switch, QSW-308-1C-US (QSW-308-1C-US)
- EATON Eaton Gigabit Network Card (NETWORK-M2)
- Qnap Networking Hardware