Shop All Servers
Qnap
U 12-Bay Rackmount Nas Am
Mfr # TS-1277XU-RP-2700-8G-US
Zoro # G9474399
product price: $4,319.99
/ea
Free Shipping & Returns
$4,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 22.1"
- Width 19"
- Height 3.5"
- Operating System QTS 4.3.4
- Product Type SAN/NAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 22.1" |
Width | 19" |
Height | 3.5" |
Details
Operating System | QTS 4.3.4 |
Product Type | SAN/NAS Storage System |
Description
This QNAP brand U 12-Bay Rackmount NAS AM has a depth of 22.1", a width of 19", and a height of 3.5". It runs on the QTS 4.3.4 operating system and is a SAN/NAS Storage System.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- SERVERUSA Custom Keyboard Cover For Dell Kb212b 104 Quiet Key Protects From Liquid - (SE7207)
- ZEUS BATTERY PRODUCTS 3V 160mAh LIMNO2 COIN CELL, 5PK (CR2025)
- SQUIDS BY ERGODYNE Blue Wrist ID Badge Holder (3388)
- QNAP 8Gb Ecc Ddr4 Ram 2666 Mhz Udim (RAM-8GDR4ECT0-UD-2666)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- QNAP Ts-832Pxu - Nas Server (TS-832PXU-4G-US)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- Qnap Servers