Shop All Networking Hardware
Qnap
Ts-X69 Pro, X69L, X69U, Ts-X59
Mfr # RAM-8GDR3L-SO-1600
Zoro # G7157352
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type RAM Module
- Memory Size 8 GB
- Number of Pins 204-pin
- Compatibility QNAP TS-x51 NAS Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # RAM-8GDR3L-SO-1600
- Zoro # G7157352
- UPC # 885022006762
- Country of Origin Unknown
- Category Networking Hardware
Dimensions
Memory Size | 8 GB |
Details
Product Type | RAM Module |
Number of Pins | 204-pin |
Compatibility | QNAP TS-x51 NAS Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- ILC Replacement for Power Wheels Ford Mustang RED J4390 Charger (FORD MUSTANG RED J4390 CHARGER POWER WHEELS)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for 104-55-6780 Power Sport (YTX7L-BS89288)
- W BOX 2.1MM DC JACK PIGTAIL CON (0E-DCFPIG1P)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS10M-8644-8088 (CAB-SAS10M-8644-8088)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- QNAP Hs-453Dx 4-Drive Fanless (HS-453DX-8G-US)
- QNAP Hdd Tray For Hs Series, SP-X20-TRAY (SP-X20-TRAY)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- MONOPRICE 8-Port Cat6 Data Module (21653)
- Qnap Networking Hardware