Shop All Networking Hardware
Qnap
Ssd Tray For 2.5" Drives, TRAY-25-NK-BLK01
Mfr # TRAY-25-NK-BLK01
Zoro # G7174728
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Drive Mount Kit
- Color Black
- Compatibility QNAP Systems NAS: TVS-x82T, TVS-x82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # TRAY-25-NK-BLK01
- Zoro # G7174728
- Country of Origin Unknown
- Category Networking Hardware
Details
Product Type | Drive Mount Kit |
Color | Black |
Compatibility | QNAP Systems NAS: TVS-x82T, TVS-x82 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- EVEREADY BATTERY, COIN, LITHIUM, 1632 (EVEECR1632BP)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS17500-DSR Replacement Battery For Denso Robot Encoder Backup (LS17500-DSR)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- QNAP Qnap Rail Kit For Ts-Ecx80U-Rp (RAIL-A03-57)
- QNAP Qnap Rail Kit For Ts-X79U/Ecxx (RAIL-A02-90)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- MOXA 16Ports Modbus Gateway, Dual Ac Power Input (MGate MB3660-16-2AC)
- Qnap Networking Hardware