Shop All USB Flash Drives
Qnap
Qnap Single Pow Supp F/2U 8Bay
Mfr # SP-8BAY2U-S-PSU
Zoro # G7157255
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Redundant Power Supply
- Width 6.9"
- Depth 8.6"
- Input Voltage 240 V AC
- Height 2.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # SP-8BAY2U-S-PSU
- Zoro # G7157255
- UPC # 885022000999
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Width | 6.9" |
Depth | 8.6" |
Height | 2.1" |
Details
Product Type | Redundant Power Supply |
Input Voltage | 240 V AC |
Compatibility | QNAP Turbo NAS Servers: TS-809U-RP, TS-859U-RP, TS-859U-RP+, TS-879URP, TS-EC879URPQNAP Viostor NVR Servers: VS-8024U-RP, VS-8032U-RP, VS-8040U-RP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- SENSEAR Behind-the-Neck replacement neckband for (SMBE0000)
- ILC Replacement for Energizer L91 (L91 ENERGIZER)
- ULTRALAST GPS Battery, Golf Buddy VT3 GPS Rangefinder Golf Buddy YK531832 (PDA-483LI)
- QNAP Qnap 4 Bay 1U Short-Depth (TS-431XEU-8G-US)
- QNAP Qnap 16-Bay Active-Active Dual, ES1686DC-2123IT-64G-US (ES1686DC-2123IT-64G-US)
- QNAP Qnap 4Bay 1U Short-Depth (TS-431XEU-2G-US)
- QNAP Qnap 2-Bay 3.5" Sata Hdd Usb 3 (TR-002-US)
- QNAP Qnap Black Hdd Tray V4 (TRAY-35-NK-BLK04)
- EDGE MEMORY 64Gb Sdxc Class 10 (Uhs-I U3) Memory Card (PE248727)
- LIVEWIRE External Slimline Floppy Drive - Black (LI7190)
- Qnap USB Flash Drives