Qnap

Qnap 24(+6) Bay 10Gbe Nas, TES-3085U-D1521-16GR-US


product price: $7,799.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 3.5"
  • Width 17.3"
  • Depth 19.1"
  • Operating System QES 1.1/QTS 4.2
  • Product Type SAN/NAS Storage System
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Qnap
  • MFR # TES-3085U-D1521-16GR-US
  • Zoro # G5556653
  • UPC #
    885022012886
  • Country of Origin Unknown
  • Category CPUs

Dimensions

Height 3.5"
Width 17.3"
Depth 19.1"

Details

Operating System QES 1.1/QTS 4.2
Product Type SAN/NAS Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.