Shop All USB Flash Drives
Qnap
Qnap 16Gb Ddr4 Ram
Mfr # RAM-16GDR4A0-UD-2400
Zoro # G6231566
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 288-pin
- Memory Size 16 GB
- Product Type RAM Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # RAM-16GDR4A0-UD-2400
- Zoro # G6231566
- UPC # 885022013999
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Memory Size | 16 GB |
Details
Number of Pins | 288-pin |
Product Type | RAM Module |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Emergency Zone 518 Dynamo Radio & Flashlight & Charger; Yellow (5104)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Zooka Baseball Pitching Machine Rechargeable Battery (ML5-122531)
- WHITE OAK COMMERCIAL FINANCE 10000 Mah Powerbank With Qc3 And Type-C (TT-PBW-10C)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac 6V HDM - 16PK (MAX3986099)
- QNAP Qnap Black Hdd Tray V4 (TRAY-35-NK-BLK04)
- QNAP Qnap 4 Bay 1U Short-Depth (TS-431XEU-8G-US)
- QNAP Qnap 2-Bay 3.5" Sata Hdd Usb 3 (TR-002-US)
- QNAP Qnap Single Pow Supp F/2U 8Bay (SP-8BAY2U-S-PSU)
- QNAP Qnap 4Bay 1U Short-Depth (TS-431XEU-2G-US)
- QNAP Qnap 16-Bay Active-Active Dual, ES1686DC-2123IT-64G-US (ES1686DC-2123IT-64G-US)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- Qnap USB Flash Drives