Shop All Server Enclosures & Racks
Qnap
No-Lock Version Hdd Tray For 3
Mfr # SP-TS-TRAY-WOLOCK
Zoro # G5510094
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6"
- Width 5.5"
- Depth 7.1"
- Color Black
- Product Type Drive Bay Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # SP-TS-TRAY-WOLOCK
- Zoro # G5510094
- UPC # 885022001842
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 1.6" |
Width | 5.5" |
Depth | 7.1" |
Details
Color | Black |
Product Type | Drive Bay Adapter |
Compatibility | Qnap Turbo NAS Storage Servers: TS-119P, TS-219P, TS-419P, TS-419P II |
Description
This QNAP brand No-Lock Version Hdd Tray For 3 has a height of 1.6", a width of 5.5", a depth of 7.1", and is black in color. It is a drive bay adapter type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab20u (RAM-HOL-TAB20U RAM MOUNTS)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- JBL Flip 6 Waterproof Bluetooth Speaker, Red (JBLFLIP6REDAM)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- GRANITE WARE Rack Canning Rplmt Stl 21.5 Qt (319826)
- LOWELL Portable Rack 24Ux27D (LPR-2427PGT)
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- Qnap Server Enclosures & Racks