Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, VGA, HDMI
Mfr # VS-8148U-RP-PRO+-US
Zoro # G2018661
Free Shipping & Returns
$6,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 17 3/32 in
- Number of IP Camera Inputs 48
- Number of Channels 48
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-8148U-RP-PRO+-US
- Zoro # G2018661
- UPC # 885022004188
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 3/32 in |
Height | 3 15/32 in |
Depth | 20 15/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 17 1/4 in |
Overall Height | 3 3/8 in |
Overall Depth | 20 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 48, Output Type HDMI, VGA, Includes (2) Power Cord, (32) Flat Head Screw for 2.5 in HDD, (32) Flat Head Screw for 3.5 in HDD, (4) Ethernet Cable, CD-ROM, QNAP VS-8148U-RP Pro+ 24-Channel 8-Bay 2U VioStor NVR, SP-X79U-RAIL-KIT 2U Rail Kit, Recording Resolution 1280 x 800, Overall Depth 20 3/8 in, Overall Height 3 3/8 in, Overall Width 17 1/4 in, Recording Modes Continuous, Manual, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTHCAM PREVUE 26 MP GAME CAMERA (PXV26)
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- CLORE AUTOMOTIVE Pos Clamp (249-094-900)
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8D)
- BOSCH Network Video Recorder, Metal, 3-1/2" H (DIP-6183-8HD)
- BOSCH Network Video Recorder Kit, 8-23/64 in. D (DIP-2042EZ-NUC1)
- Qnap Closed Circuit TV Systems & Accessories