Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, VGA, HDMI
Mfr # VS-8140U-RP-PRO+-US
Zoro # G2018670
Free Shipping & Returns
$5,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 17 3/32 in
- Number of IP Camera Inputs 0
- Resolution 1920 x 1080
- Recording Time Variable, Depending on Hard Drive Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-8140U-RP-PRO+-US
- Zoro # G2018670
- UPC # 885022004171
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 3/32 in |
Height | 3 15/32 in |
Depth | 20 15/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 3 3/8 in |
Overall Depth | 20 3/8 in |
Overall Width | 17 1/4 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 0, Output Type HDMI, VGA, Includes (2) Power Cord, (32) Flat Head Screw for 2.5 in HDD, (32) Flat Head Screw for 3.5 in HDD, (4) Ethernet Cable, CD-ROM, QNAP VS-8140U-RP Pro+ 24-Channel 8-Bay 2U VioStor NVR, SP-X79U-RAIL-KIT 2U Rail Kit, Recording Resolution 1280 x 800, Overall Depth 20 3/8 in, Overall Height 3 3/8 in, Overall Width 17 1/4 in, Recording Modes Continuous, Manual, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Backup Battery Replaces Sterling H12-12 H 12-12 6 Pack (ML12-12F2MP627237656115)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 3.6mm (CLB3.6)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- CAPTURE ADVANCE 4CH HD DVR 2TB (R2-HDDVR4C2T)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- Qnap Closed Circuit Cameras and Recorders